MEGADYNE GROUP
MEGADYNE GROUP
3030V377
MEGADYNE GROUP MEGADYNE GROUP
Description
3030V377 VARIABLE SPEED BELT ; 1-7/8" WD 38.7" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 37.7" Pitch Length; 1-7/8" Width; 38.7" Outside Length; Polyester Tensile Material
Part #
3030V377
BDI #
536693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3030V377/p/536693
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.713
EAN
0746041195458
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3030V377
Long Description
30 Degree Angle Series; Variable Speed Style; 37.7" Pitch Length; 1-7/8" Width; 38.7" Outside Length; Polyester Tensile Material
Belt Pitch Length
37.7 Inch | 957.58 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
38.7 Inch | 982.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


