BANDO
BANDO
3226V783
BANDO BANDO
Description
3226V783 VARIABLE SPEED BELT
26 Degree Angle; Variable Speed; 78.3" Pitch Length; 2" Belt Width; 79-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
3226V783
BDI #
134860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3226V783/p/134860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.404
EAN
0649717382162
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.4
Long Description
26 Degree Angle; Variable Speed; 78.3" Pitch Length; 2" Belt Width; 79-1/2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
78.3 Inch | 1,988.82 Millimeter
Belt Outside Length
79.5 Inch | 2,019.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh