GATES
GATES
3230V701
GATES GATES
Description
3230V701 ; MULTI SPEED BELT
30 Degree Angle Series; Variable Speed Style; 70.1" Pitch Length; 2" Width; 70.9" Outside Length; Polyester Tensile Material
Part #
3230V701
BDI #
1103955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/3230V701/p/1103955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.566
EAN
0072053270020
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
3230V701
Manufacturer Internal Number
9804-0869
Weight / LBS
4.17
Long Description
30 Degree Angle Series; Variable Speed Style; 70.1" Pitch Length; 2" Width; 70.9" Outside Length; Polyester Tensile Material
Belt Outside Length
70.9 Inch | 1,800.86 Millimeter
Belt Pitch Length
70.1 Inch | 1,780.54 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh