MEGADYNE GROUP
MEGADYNE GROUP
4034V1000
MEGADYNE GROUP MEGADYNE GROUP
Description
4034V1000 VARIABLE SPEED BELT ; 2-1/2" WD 101.1" OUTSIDE LG
34 Degree Angle Series; Variable Speed Style; 100" Pitch Length; 2-1/2" Width; Polyester Tensile Material
Part #
4034V1000
BDI #
539280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4034V1000/p/539280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041196295
Product Group - BDI
M02354
Belt Series
34 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4034V1000
Long Description
34 Degree Angle Series; Variable Speed Style; 100" Pitch Length; 2-1/2" Width; Polyester Tensile Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Pitch Length
100 Inch | 2,540 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh