MEGADYNE GROUP
MEGADYNE GROUP
4230V556
MEGADYNE GROUP MEGADYNE GROUP
Description
4230V556 VARIABLE SPEED BELT ; 2-5/8" WD 56.8" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 55.6" Pitch Length; 2-5/8" Width; 56.8" Outside Length; Polyester Tensile Material
Part #
4230V556
BDI #
539725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4230V556/p/539725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041196332
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4230V556
Long Description
30 Degree Angle Series; Variable Speed Style; 55.6" Pitch Length; 2-5/8" Width; 56.8" Outside Length; Polyester Tensile Material
Belt Outside Length
56.8 Inch | 1,442.72 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Pitch Length
55.6 Inch | 1,412.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh