DODGE
DODGE
4230V605
DODGE DODGE
Description
4230V605 VARIABLE SPEED BELT ; POR NON RETURNABLE
30 Degree Angle; Variable Speed; 60-1/2" Pitch Length; 2-5/8" Belt Width; 61" Outside Length; Polyester Tensile Material
Part #
4230V605
BDI #
254347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4230V605/p/254347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.63
EAN
0782475080885
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Long Description
30 Degree Angle; Variable Speed; 60-1/2" Pitch Length; 2-5/8" Belt Width; 61" Outside Length; Polyester Tensile Material
Belt Outside Length
61 Inch | 1,549.4 Millimeter
Belt Pitch Length
60.5 Inch | 1,536.7 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh