TIMKEN
TIMKEN
4430V1060
TIMKEN TIMKEN
Description
4430V1060 ; COGGED VARIABLE SPEED BELT
30 Degree Angle; Variable Speed; 106" Pitch Length; 2-3/4" Belt Width; Polyester Tensile Material; Fabric Outer Material
Part #
4430V1060
BDI #
229738
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V1060/p/229738
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.859
EAN
0785201797422
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4430V1060
Weight / LBS
10.934
Long Description
30 Degree Angle; Variable Speed; 106" Pitch Length; 2-3/4" Belt Width; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh