

GATES
GATES
4430V530
GATES GATES
Description
4430V530 VARIABLE SPEED BELT ; POR NON-RETURNABLE
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 2-3/4" Width; 54" Outside Length; Polyester Tensile Material
Part #
4430V530
BDI #
1106866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V530/p/1106866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.952
EAN
0072053281835
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4430V530
Manufacturer Internal Number
9800-0736
Weight / LBS
5.61
Long Description
30 Degree Angle Series; Variable Speed Style; 53" Pitch Length; 2-3/4" Width; 54" Outside Length; Polyester Tensile Material
Belt Outside Length
54 Inch | 1,371.6 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Pitch Length
53 Inch | 1,346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh