TB WOODS
TB WOODS
4430V800
TB WOODS TB WOODS
Description
4430V800 VARIABLE SPEED BELT
30 Degree Angle Series; Variable Speed Style; 80" Pitch Length; 2-3/4" Width; Kevlar Tensile Material
Part #
4430V800
BDI #
994214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V800/p/994214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.854
EAN
0698672794268
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
4430V800
Weight / LBS
6.3
Long Description
30 Degree Angle Series; Variable Speed Style; 80" Pitch Length; 2-3/4" Width; Kevlar Tensile Material
Belt Pitch Length
80 Inch | 2,032 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh