TIMKEN
TIMKEN
4436V576
TIMKEN TIMKEN
Description
4436V576 VARIABLE SPEED COG-BELT ; 101738548
36 Degree Angle; Variable Speed; 57.6" Pitch Length; 2-3/4" Belt Width; 58.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Part #
4436V576
BDI #
17058903
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4436V576/p/17058903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.066
EAN
0785201797903
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4436V576
Weight / LBS
6.159
Long Description
36 Degree Angle; Variable Speed; 57.6" Pitch Length; 2-3/4" Belt Width; 58.6" Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
57.6 Inch | 1,463.04 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
58.6 Inch | 1,488.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


