GATES
GATES
4836V1180
GATES GATES
Description
NOT AVAILABLE IN US
36 Degree Angle Series; Variable Speed Style; 118" Pitch Length; 3" Width; 119.1" Outside Length; Polyester Tensile Material
Part #
4836V1180
BDI #
1107307
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V1180/p/1107307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
5.9
EAN
0072053283761
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4836V1180
Manufacturer Internal Number
9800-0758
Weight / LBS
14.81
Long Description
36 Degree Angle Series; Variable Speed Style; 118" Pitch Length; 3" Width; 119.1" Outside Length; Polyester Tensile Material
Belt Pitch Length
118 Inch | 2,997.2 Millimeter
Belt Outside Length
119.1 Inch | 3,025.14 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh