MEGADYNE GROUP
MEGADYNE GROUP
4836V588
MEGADYNE GROUP MEGADYNE GROUP
Description
4836V588
36 Degree Angle Series; Variable Speed Style; 58.8" Pitch Length; 3" Width; 59.8" Outside Length; Polyester Tensile Material
Part #
4836V588
BDI #
541011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4836V588/p/541011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
4836V588
Long Description
36 Degree Angle Series; Variable Speed Style; 58.8" Pitch Length; 3" Width; 59.8" Outside Length; Polyester Tensile Material
Belt Outside Length
59.8 Inch | 1,518.92 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Pitch Length
58.8 Inch | 1,493.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh