MEGADYNE GROUP
MEGADYNE GROUP
5130V787
MEGADYNE GROUP MEGADYNE GROUP
Description
5130V787 VARIABLE SPEED BELT ; 3-3/16" WD 80" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 78.7" Pitch Length; 3-3/16" Width; Polyester Tensile Material
Part #
5130V787
BDI #
541981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5130V787/p/541981
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.105
EAN
0746041197223
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
5130V787
Long Description
30 Degree Angle Series; Variable Speed Style; 78.7" Pitch Length; 3-3/16" Width; Polyester Tensile Material
Belt Width
3.188 Inch | 80.975 Millimeter
Belt Pitch Length
78.7 Inch | 1,998.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


