GATES
GATES
7440
GATES GATES
Description
7440 V-BELT
Belt, Variable Speed; 37 Degree Angle; 0.41" Belt Width; 44.83" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
7440
BDI #
18202045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/7440/p/18202045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
37 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Automotive XL
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Long Description
Belt, Variable Speed; 37 Degree Angle; 0.41" Belt Width; 44.83" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
44.83 Inch | 1138.682 Millimeter
Belt Width
0.41 Inch | 10.414 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh