Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9395HD https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5Mzh8aW1hZ2UvanBlZ3xhR1V3TDJobU9DOHhNRE0wTWpnME5qYzVNVGN4TUM5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5SVJGOHpNREI0TXpBd0xtcHdad3w0NjQ4NmRhYjI3ZmY2NmYzZDgyZmQ2MjFjOWRiMjExNmZhOGQyNzg4ODM2ZDNlM2U3YjUwMTRkNzBlYzk0NTg2
20913654 Drive Belts Variable Speed 

GATES GATES

9395HD

Description

9395HD ; POR FLEETRUNNER HEAVY DUTY V-BELT

Belt, Variable Speed; 38 Degree Angle; 0.51" Belt Width; 40.44" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

9395HD

BDI #
20913654

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053775976
Product Group - BDI
M02356
Belt Series
38 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Fleetrunner
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.44
Long Description
Belt, Variable Speed; 38 Degree Angle; 0.51" Belt Width; 40.44" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.51 Inch | 12.954 Millimeter
Belt Outside Length
40.44 Inch | 1027.176 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh