

TIMKEN
TIMKEN
HL95
TIMKEN TIMKEN
Description
HL95 ; SUPER AG DRIVE VARIABLE SPEED BELT
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 95" Belt Pitch Length
Part #
HL95
BDI #
23756928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/HL95/p/23756928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0046684334536
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Product Detail
Variable Speed Belt
Product Specification
HL Series; Cogged; 1.75" Belt Width; 95" Belt Pitch Length
Long Description
Variable Speed Belt; HL Series; Cogged; 1.75" Belt Width; 95" Belt Pitch Length