SKF
SKF
PHG 4430V690
SKF SKF
Description
PHG 4430V690 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 30 Degree Angle; 69" Pitch Length; 2-3/4" Width; 70" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 4430V690
BDI #
1272640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-4430V690/p/1272640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.33
EAN
7316573031215
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 30 Degree Angle; 69" Pitch Length; 2-3/4" Width; 70" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
69 Inch | 1752.6 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Belt Outside Length
70 Inch | 1778 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh