SKF
SKF
PHG VS47X13X1250
SKF SKF
Description
PHG VS47X13X1250 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 27 Degree Angle; 1270MM Pitch Length; 47MM Width; 1331.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS47X13X1250
BDI #
1272736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS47X13X1250/p/1272736
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.86
EAN
7316573032083
Product Group - BDI
M02354
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1250MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 27 Degree Angle; 1270MM Pitch Length; 47MM Width; 1331.682MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
50 Inch | 1270 Millimeter
Belt Width
1.85 Inch | 47 Millimeter
Belt Outside Length
52.428 Inch | 1331.682 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh