SKF
SKF
PHG VS55X18X1250
SKF SKF
Description
PHG VS55X18X1250 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Variable Speed Belt; 30 Degree Angle; 1270MM Pitch Length; 55MM Width; 1363.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG VS55X18X1250
BDI #
24759991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PHG-VS55X18X1250/p/24759991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.26
EAN
7316575077990
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
1250MM Inside Length
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Variable Speed Belt; 30 Degree Angle; 1270MM Pitch Length; 55MM Width; 1363.098MM Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
53.665 Inch | 1363.098 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
50 Inch | 1270 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh