

CONTINENTAL
CONTINENTAL
VX 37X10X1400Li
CONTINENTAL CONTINENTAL
Description
CONTINENTAL VX 37X10X1400Li
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 1400MM Inside Length
Part #
VX 37X10X1400Li
BDI #
17010486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/VX-37X10X1400Li/p/17010486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.617
Product Group - BDI
M02194
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.continental-industry.com
Product Detail
Variable Speed Belt
Product Specification
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 1400MM Inside Length
Long Description
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 1400MM Inside Length