

GATES
GATES
W31.5-1120
GATES GATES
Description
GATES W31.5-1120
Belt, Variable Speed; 26 Degree Angle; 1120MM Belt Pitch Length; 33MM Belt Width; 1151.42MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
W31.5-1120
BDI #
1137171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W31-5-1120/p/1137171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.455
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 26 Degree Angle; 1120MM Belt Pitch Length; 33MM Belt Width; 1151.42MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
45.331 Inch | 1151.42 Millimeter
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh