GATES
GATES
W31.5-900
GATES GATES
Description
GATES W31.5-900
Belt, Variable Speed; 26 Degree Angle; 900MM Pitch Length; 33MM Belt Width; 931.42MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
W31.5-900
BDI #
1410422
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W31-5-900/p/1410422
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.362
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Raw Edge Wide Belt
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.79807
Long Description
Belt, Variable Speed; 26 Degree Angle; 900MM Pitch Length; 33MM Belt Width; 931.42MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
36.67 Inch | 931.42 Millimeter
Belt Pitch Length
35.433 Inch | 900 Millimeter
Belt Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh