GATES
GATES
W40-1400
GATES GATES
Description
GATES W40-1400
Belt, Variable Speed; 28 Degree Angle; 1400MM Pitch Length; 42MM Belt Width; 1440.84MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
W40-1400
BDI #
1137178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W40-1400/p/1137178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.928
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Raw Edge Wide Belt
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
2.04589
Long Description
Belt, Variable Speed; 28 Degree Angle; 1400MM Pitch Length; 42MM Belt Width; 1440.84MM Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Belt Outside Length
56.726 Inch | 1440.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh