TIMKEN
TIMKEN
MAX1048M3
TIMKEN TIMKEN
Description
MAX1048M3 ULTIMAX DRIVE BELT ; 101738897
Belt; 43-1/4" Outside Circumference; 1-3/8" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material
Part #
MAX1048M3
BDI #
20655248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/MAX1048M3/p/20655248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.449
EAN
0785201909023
Product Group - BDI
M02236
Noun
Belt
Manufacturer URL
https://www.timken.com
Weight / LBS
1
Product Detail
Belt
Product Specification
43-1/4" Outside Circumference; 1-3/8" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material
Long Description
Belt; 43-1/4" Outside Circumference; 1-3/8" Top Width; Aramid Tensile Material; Fiber Rubber Outer Material

