https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20L075 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20L075 1 SYNCHRONOUS PULLEY ; 1" BORE 0.375"P 20T
Synchronous Pulley; 1" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Finished Bore; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
20L075 1
BDI #
24065756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/20L075-1/p/24065756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
20
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.5
Long Description
Synchronous Pulley; 1" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 1" Face Width; Finished Bore; 2.357" Outside Diameter; 2.387" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Pitch Diameter
2.387 Inch | 60.63 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.357 Inch | 59.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh