SATI
SATI
30-14M-55 2517 NR. 1455030
SATI SATI
Description
SATI 30-14M-55 2517 NR. 1455030
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 30 Teeth; 61.925MM Face Width; Bushed; 138MM Flange OD; 130.99MM OD; 133.69MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
30-14M-55 2517 NR. 1455030
BDI #
839730
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30-14M-55-2517-NR-1455030/p/839730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.702
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
5.952
Long Description
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 30 Teeth; 61.925MM Face Width; Bushed; 138MM Flange OD; 130.99MM OD; 133.69MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.433 Inch | 138 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Face Width
2.438 Inch | 61.925 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 14 To 60 Millimeter
Outside Diameter
5.157 Inch | 130.99 Millimeter
Pitch Diameter
5.263 Inch | 133.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh