https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ
SATI
SATI
40ST10/26-2 NR. 40ST126
SATI SATI
Description
SATI 40ST10/26-2 NR. 40ST126
25MM Belt Width; 10 Millimeter Belt Pitch; AT10-25 Belt Style; 26 Teeth; 30MM Face Width; Rough Bore; 87MM Flange OD; 80.9MM OD; 82.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
40ST10/26-2 NR. 40ST126
BDI #
1404404
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40ST10-26-2-NR-40ST126/p/1404404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.48
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-25
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
1.052
Long Description
25MM Belt Width; 10 Millimeter Belt Pitch; AT10-25 Belt Style; 26 Teeth; 30MM Face Width; Rough Bore; 87MM Flange OD; 80.9MM OD; 82.9MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.425 Inch | 87 Millimeter
Outside Diameter
3.185 Inch | 80.9 Millimeter
Pitch Diameter
3.264 Inch | 82.9 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh