https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-T-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTZ8aW1hZ2UvanBlZ3xhRFEzTDJoaU15ODVPREExTmpFNE1UVXhORFUwTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlRrWk1Yek13TUhnek1EQXVhbkJufGRkOGVhNWZhNmNiZTI2NDJmMzBkMmM1NTM4NjNhMTEwOWVlNTZmM2Q0OTNjZDdiYTAyZjg5MmU5NDM3MGI2MGU
SATI
SATI
40T10/60-0 NR. 40T1060
SATI SATI
Description
SATI 40T10/60-0 NR. 40T1060
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 60 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 189.1MM OD; 191.15MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
40T10/60-0 NR. 40T1060
BDI #
1404433
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40T10-60-0-NR-40T1060/p/1404433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.339
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-25
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
5.157
Long Description
25MM Belt Width; 10 Millimeter Belt Pitch; T10-25 Belt Style; 60 Teeth; 30MM Face Width; Rough Bore; 0MM Flange OD; 189.1MM OD; 191.15MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
7.526 Inch | 191.15 Millimeter
Face Width
1.181 Inch | 30 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.445 Inch | 189.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh