https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVlTOHhNRFU0TnpJeE1UTXdNRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmTXpBd2VETXdNQzVxY0djfGIyZDU5NGI1MTNiYzE0OTE5MjZkMTllOWI1MDM2ODlkZmVkYjg1MDIxOTkyMzEzNDhhMjVkZTI0ZGU5YjAwODU
IPL
IPL
44-XL-37 AL PILOT
IPL IPL
Description
IPL 44-XL-37 AL PILOT
Pulley, Synchronous; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 44 Teeth; 9/16" Face Width; Rough Bore; 2-25/32" Outside Diameter; 2.801" Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
44-XL-37 AL PILOT
BDI #
15092982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/44-XL-37-AL-PILOT/p/15092982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.15
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 44 Teeth; 9/16" Face Width; Rough Bore; 2-25/32" Outside Diameter; 2.801" Pitch Diameter; No Keyway; Minimum Plain Bore
Pitch Diameter
2.801 Inch | 71.15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.781 Inch | 70.64 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh