https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4
TSUBAKI
TSUBAKI
718MG36AF-2517
TSUBAKI TSUBAKI
Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 71 Teeth; 40.132MM Face Width; Bushed; 179.197MM Outside Diameter; 180.797MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
718MG36AF-2517
BDI #
922856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/718MG36AF-2517/p/922856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223100674
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
7
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 71 Teeth; 40.132MM Face Width; Bushed; 179.197MM Outside Diameter; 180.797MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
7.055 Inch | 179.197 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
7.118 Inch | 180.797 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh