https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX38S36-1610
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX38S36-1610 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 38 TEETH 36MM BELT WIDTH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 38 Teeth; 1.58MM Face Width; Bushed; 3.747MM Outside Diameter; 3.81MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
8MX38S36-1610
BDI #
21445444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX38S36-1610/p/21445444
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.05
EAN
0697950720647
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.9
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 38 Teeth; 1.58MM Face Width; Bushed; 3.747MM Outside Diameter; 3.81MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
0.062 Inch | 1.58 Millimeter
Pitch Diameter
0.15 Inch | 3.81 Millimeter
Outside Diameter
0.148 Inch | 3.747 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.166 Inch | 4.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh