https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTd8aW1hZ2UvanBlZ3xhREE0TDJnNFpDODVPRE0yTVRRd01qWTFOVEF5TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3Y2Q1MDM1ZmZiYmQ0NTdmMTg0ZmRjOTZlNzQ1MTY1MzhmMDIzMDk0MTQ0ZDkxMjU4ZGZmZGI4NmRmODY0MDJl
SATI
SATI
90-5M-15 1610 NR. 0515090
SATI SATI
Description
SATI 90-5M-15 1610 NR. 0515090
Pulley, Synchronous; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 90 Teeth; 21.336MM Face Width; Bushed; 142.088MM Outside Diameter; 143.231MM Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
90-5M-15 1610 NR. 0515090
BDI #
17008935
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/90-5M-15-1610-NR-0515090/p/17008935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.29
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-15
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Synchronous Plus Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Long Description
Pulley, Synchronous; 15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 90 Teeth; 21.336MM Face Width; Bushed; 142.088MM Outside Diameter; 143.231MM Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
5.639 Inch | 143.231 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.594 Inch | 142.088 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh