https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTd8aW1hZ2UvanBlZ3xhRGxtTDJnell5OHhNRFF3T0Rrek5UTXlOVGN5Tmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58ZjVlYzExMTdiM2I2ZDUxNTcyNTk2NWVhNDAwZjkxMzEzNDc1NjUzZjk2YzBkMDk4ZDQzMzM2MmUxOTdjZjE5MQ
GATES
GATES
P13-5MGT-15AL
GATES GATES
Description
P13-5MGT-15AL SYNCHRONOUS PULLEY
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 13 Teeth; 19.837MM Face Width; Rough Bore; 23.825MM Flange OD; 19.05MM OD; 21MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.25" Max Bore
Part #
P13-5MGT-15AL
BDI #
23125564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P13-5MGT-15AL/p/23125564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0770075610014
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
13
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Power Grip GT | Aluminium
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78451513
Weight / LBS
0.03
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Pitch; 5M-15 Belt Style; 13 Teeth; 19.837MM Face Width; Rough Bore; 23.825MM Flange OD; 19.05MM OD; 21MM Pitch Diam; No Keyway; Yes Minimum Plain Bore; 0.25" Max Bore
Face Width
0.781 Inch | 19.837 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Pitch Diameter
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh