![PA3-062NF060](/medias/INDB-GPULLEY-PA3-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR00xTDJoalppOHhNRFkwTkRFek16TTRNREV5Tmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58MjYxYTA3YzljZjZhZGVmOTUwOWQyNWNiYmVkZGEzNjMyN2Y4NzVmMTExNWM1Y2MwYmU4MjJiY2ZlNmEyY2M1Mg)
![PA3-062NF060](/medias/INDB-GPULLEY-PA3-SYNC-AL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MjZ8aW1hZ2UvanBlZ3xhR00xTDJoalppOHhNRFkwTkRFek16TTRNREV5Tmk5SlRrUkNMVWRRVlV4TVJWbGZVRUV6WDFOWlRrTmZRVXhmVGtaTVh6TXdNSGd6TURBdWFuQm58MjYxYTA3YzljZjZhZGVmOTUwOWQyNWNiYmVkZGEzNjMyN2Y4NzVmMTExNWM1Y2MwYmU4MjJiY2ZlNmEyY2M1Mg)
BOSTON GEAR
BOSTON GEAR
PA3-062NF060
BOSTON GEAR BOSTON GEAR
Description
PA3-062NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 62 Teeth; 10.338MM Face Width; Rough Bore; 58.445MM OD; 59.207MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Part #
PA3-062NF060
BDI #
173500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/PA3-062NF060/p/173500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.091
EAN
0781711544907
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-6
Number of Teeth
62
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54490
Long Description
Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 62 Teeth; 10.338MM Face Width; Rough Bore; 58.445MM OD; 59.207MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Face Width
0.407 Inch | 10.338 Millimeter
Pitch Diameter
2.331 Inch | 59.207 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Outside Diameter
2.301 Inch | 58.445 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh