https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
TIMKEN
TIMKEN
W2914M20-SK
TIMKEN TIMKEN
Description
W2914M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756044
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 29 Teeth; 23.063MM Face Width; Bushed; 126.517MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
W2914M20-SK
BDI #
24304172
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W2914M20-SK/p/24304172
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.814
EAN
0070964151636
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
4
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 29 Teeth; 23.063MM Face Width; Bushed; 126.517MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.908 Inch | 23.063 Millimeter
Outside Diameter
4.981 Inch | 126.517 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh