https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjN8aW1hZ2UvanBlZ3xhRGt3TDJobFl5OHhNRE13TXprNU1EQXpPRFUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVTFSZk16QXdlRE13TUM1cWNHY3wyYWU2OWQ5ZjI3MzJiY2M2ZGFlYzk1M2I2YjA4ZDlmYjA5MmEwNTI1MzAxZTE5N2IwYzM1OGE4NDhlODJjZTU0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W308M12-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W308M12-H SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 30 Teeth; 14.656MM Face Width; Bushed; 84.938MM Flange OD; 75.057MM OD; 76.394MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Part #
W308M12-H
BDI #
612982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W308M12-H/p/612982
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.41
EAN
0697950877662
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.9
Long Description
Synchronous Pulley; 12MM Belt Width; 8 Millimeter Belt Pitch; 8M-12 Belt Style; 30 Teeth; 14.656MM Face Width; Bushed; 84.938MM Flange OD; 75.057MM OD; 76.394MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Face Width
0.577 Inch | 14.656 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
3.344 Inch | 84.938 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.955 Inch | 75.057 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh