https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
DODGE
DODGE
10/5V18.7-4545
DODGE DODGE
Description
10-5V18.7-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
10 Grooves; 18.7" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Part #
10/5V18.7-4545
BDI #
254948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-5V18-7-4545/p/254948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
74.389
EAN
0782475528165
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10-5V18.7-4545 SHEAVE
Manufacturer Internal Number
111252
Weight / LBS
164
Long Description
10 Grooves; 18.7" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.7 Inch | 474.98 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Pitch Diameter Minimum
18.6 Inch | 472.44 Millimeter
Pitch Diameter Maximum
18.6 Inch | 472.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh