https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-10G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzR8aW1hZ2UvanBlZ3xhRGN4TDJoaFl5OHhNRFF5TXpBeU1EazNPREl3Tmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODA4OWU3MTY1NmVjYzM4N2EyYmIwMDQ2MDQ2MmI5YjFmMjY2NGQ1MDE5MGMwYTAxYzk1MDc1NTJkYmJlMWEyNg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 8V 1000 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 10 8V 1000 J
Transmission Pulley; 10 Grooves; 10" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 9.95" Pitch Minimum; 9.95" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Part #
10 8V 1000 J
BDI #
23287512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V-1000-J/p/23287512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 10 Grooves; 10" Outside Diameter; Bushed; J Bushing Size; 8V Belt Series; 9.95" Pitch Minimum; 9.95" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
9.95 Inch | 252.73 Millimeter
Pitch Diameter Minimum
9.95 Inch | 252.73 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh