![10 B 74 R2](/medias/INDM-GPULLEY-FXD-10G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MzB8aW1hZ2UvanBlZ3xhREUyTDJnMU1TOHhNRFF5TXpBeU1UVXdNalE1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVRWRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODQ4NmMxYTlkNDZmZWVkYTdmNmFjY2MxMGMzY2E5NmM3ZWQ3MGRhMDY2ZDA0M2UxZDc4NDY3ZjE5OTMyMGQxMA)
![10 B 74 R2](/medias/INDM-GPULLEY-FXD-10G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MzB8aW1hZ2UvanBlZ3xhREUyTDJnMU1TOHhNRFF5TXpBeU1UVXdNalE1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFd1IxOVRWRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8ODQ4NmMxYTlkNDZmZWVkYTdmNmFjY2MxMGMzY2E5NmM3ZWQ3MGRhMDY2ZDA0M2UxZDc4NDY3ZjE5OTMyMGQxMA)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 B 74 R2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 10 B 74 R2
Transmission Pulley; 10 Grooves; 7-3/4" Outside Diameter; Bushed; R2 Bushing Size; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1-3/8 To 3-5/8 Bushing Bore Range; Keyway
Part #
10 B 74 R2
BDI #
25817442
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-B-74-R2/p/25817442
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
R2
Belt Series
A | B
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 10 Grooves; 7-3/4" Outside Diameter; Bushed; R2 Bushing Size; A | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; 1-3/8 To 3-5/8 Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh