https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
TIMKEN
TIMKEN
8-8V-6400-W
TIMKEN TIMKEN
Description
8-8V-6400-W V-BELT SHEAVE ; QD BUSHED 101759422
Transmission Pulley; 8 Grooves; 64" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 63.8" Pitch Minimum; 63.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway
Part #
8-8V-6400-W
BDI #
24310063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V-6400-W/p/24310063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
439.984
EAN
0070964139573
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W1
Belt Series
8V
Bushing Bore Range - Inch
3-3/8 To 7-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 64" Outside Diameter; Bushed; W1 Bushing Series; 8V Belt Series; 63.8" Pitch Minimum; 63.8" Pitch Maximum; 3-3/8 To 7-7/16" Bushing Bore Range; Keyway
Outside Diameter
64 Inch | 1625.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
63.8 Inch | 1620.52 Millimeter
Pitch Diameter Minimum
63.8 Inch | 1620.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh