https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
MEGADYNE GROUP
MEGADYNE GROUP
AK114-3/4
MEGADYNE GROUP MEGADYNE GROUP
Description
AK114-3/4 V BELT PULLEY ; 1 GROOVE 3/4" FINISHED BORE
3/4" Bore; 1 Groove; 11-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 10.66" Pitch Minimum; 11" Pitch Maximum; Keyway
Part #
AK114-3/4
BDI #
24253834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK114-3-4/p/24253834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041028275
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3/4" Bore; 1 Groove; 11-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 10.66" Pitch Minimum; 11" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Pitch Diameter Minimum
10.66 Inch | 270.764 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh