BROWNING
BROWNING
AK71X3/4
BROWNING BROWNING
Description
AK71X3/4 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE
3/4" Bore; 1 Grooves; 6.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; Keyway
Part #
AK71X3/4
BDI #
319571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK71X3-4/p/319571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.73
EAN
0662289126972
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK71X3/4
Manufacturer Internal Number
1027093
Weight / LBS
3.8
Long Description
3/4" Bore; 1 Grooves; 6.95" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; Keyway
Pitch Diameter Minimum
6.36 Inch | 161.544 Millimeter
Pitch Diameter Maximum
6.7 Inch | 170.18 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh