https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
SKF
SKF
PHP 4-8V1600-F
SKF SKF
Description
PHP 4-8V1600-F PULLEY ; NON-RETURNABLE
4 Grooves; 16" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
PHP 4-8V1600-F
BDI #
1283745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4-8V1600-F/p/1283745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
43.5
EAN
7316572760109
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
95.90108
Long Description
4 Grooves; 16" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh