Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04B-1/Z=13 ; PS02013 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
840618 Roller Chain Sprockets 

SATI SATI

04B-1/Z=13 ; PS02013

Description

SATI 04B-1/Z=13 ; PS02013

Roller Chain Sprocket; 04B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.3MM Outside Diameter; 25.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

04B-1/Z=13 ; PS02013

BDI #
840618

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.02
Product Group - BDI
M02312
Chain Size
04B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 04B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.3MM Outside Diameter; 25.05MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
1.075 Inch | 27.3 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Pitch Diameter
0.986 Inch | 25.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh