

SATI
SATI
04B-1/Z=17 NR. PS02017
SATI SATI
Description
SATI 04B-1/Z=17 NR. PS02017
Roller Chain Sprocket; 04B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 35MM Outside Diameter; 32.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
04B-1/Z=17 NR. PS02017
BDI #
1405321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/04B-1-Z=17-NR-PS02017/p/1405321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.035
Product Group - BDI
M02312
Chain Size
04B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 04B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 35MM Outside Diameter; 32.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
1.378 Inch | 35 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Pitch Diameter
1.285 Inch | 32.65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh