Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05B-1/20 ST PILOT https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM5NXxpbWFnZS9qcGVnfGFEQXhMMmhrT1M4eE1EYzNNVEExTXpjME1EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDFjZTc1YTZjN2UxODA1MGI2ZTQ2NDZjODU3NTU1YzJiOTkzMGQ2OWQzZjFmZmYxMzQ2N2M0MjA2ZjMzZmNhMWM
15093612 Roller Chain Sprockets 

IPL IPL

05B-1/20 ST PILOT

Description

IPL 05B-1/20 ST PILOT

Roller Chain Sprocket; 05B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 54.4MM Outside Diameter; 51.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

05B-1/20 ST PILOT

BDI #
15093612

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IPL
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
05B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 05B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 54.4MM Outside Diameter; 51.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.315 Inch | 8 Millimeter
Outside Diameter
2.142 Inch | 54.4 Millimeter
Pitch Diameter
2.013 Inch | 51.14 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh