

SATI
SATI
06B-1/Z=17 1008 NR. TS05017
SATI SATI
Description
SATI 06B-1/Z=17 1008 NR. TS05017
Roller Chain Sprocket; 06B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
06B-1/Z=17 1008 NR. TS05017
BDI #
1405607
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=17-1008-NR-TS05017/p/1405607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.22
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
2.041 Inch | 51.84 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9 To 25 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.231 Inch | 56.667 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh