

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08B13 20MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08B13 20MM KW 2SS SPROCKET ; 20MM BORE 13 TEETH STEEL
Roller Chain Sprocket; 20MM Bore; 08B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
08B13 20MM KW 2SS
BDI #
21536026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B13-20MM-KW-2SS/p/21536026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 20MM Bore; 08B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
2.089 Inch | 53.06 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh