

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100B45H
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100B45H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 45 TEETH PILOT BORE
Roller Chain Sprocket; 100 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
100B45H
BDI #
20638679
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100B45H/p/20638679
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
24.49
EAN
0847648643912
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.313
Minimum Plain Bore
Yes
Other Features
1-1/2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
70.085
Long Description
Roller Chain Sprocket; 100 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 18.626" Outside Diameter; 17.92" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
18.626 Inch | 473.1 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
17.92 Inch | 455.168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh