

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100BS30 ZP 65936-001
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100BS30 ZP 65936-001 SPROCKET ; 100 ANSI 30 TEETH
Roller Chain Sprocket; Minimum Plain Bore; 100 Chain; 30 Teeth; 1 Row of Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Zinc Plated Steel
Part #
100BS30 ZP 65936-001
BDI #
25129189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BS30-ZP-65936-001/p/25129189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.iwis.com
Product Detail
Roller Chain Sprocket
Product Specification
Minimum Plain Bore; 100 Chain; 30 Teeth; 1 Row of Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Zinc Plated Steel
Long Description
Roller Chain Sprocket; Minimum Plain Bore; 100 Chain; 30 Teeth; 1 Row of Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Zinc Plated Steel